Motion
KT202620C3
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 20 mm Width
MI ITEM #04429769
MFR #KT202620C3
Your Price$19.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - 20 mm Bore, 26 mm OD, 20 mm Width
MI ITEM #04429769
MFR #KT202620C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.28/each(List $22.17)

Overview

Mfr description
KT202620 BEARING

Specifications

  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Bore Type
    Straight
  • Dynamic Load Capacity
    18700 N
  • Static Load Capacity
    24400 N
  • Max Rpm
    25000 rpm
  • Series
    KT
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    KT202620C3
  • Weight
    45.19 lb
  • Product Type
    Needle Roller Bearings
  • Long Description
    The KT202620C3 Needle Roller Bearing features a 20 mm bore diameter, 26 mm outside diameter, 20 mm overall width, and 45.19 lb weight, making it suitable for industrial gear drives, construction equipment, and high-load machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text