Motion
VHK2-08F-08FRL

SMC CORP OF AMERICA
VHK2-08F-08FRL

Finger Valve
MI ITEM #04430265
MFR #VHK2-08F-08FRL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VHK2-08F-08FRL

Finger Valve
MI ITEM #04430265
MFR #VHK2-08F-08FRL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
VHK2-08F-08FRL FINGER VALVE
  • Finger valve, standard
  • 2 or 3 port available
  • Effective area: 2.0 to 17.5mm²
  • Max. operating pressure: 1.0MPa
  • Fluid: air

Specifications

  • Country of Origin
    JP
  • Piping Type
    Body Ported
  • Flow Direction
    2-Way
  • Actuator Type
    Twist Selector
  • Maximum Operating Pressure
    +1 Mpa2
  • Flow Coefficient Cv Flow Factor Kv
    9.7 mm²
  • Operating Temperature Range
    0 to +60 °C
  • Operating Pressure Range
    Maximum of +1 MPa
  • Proof Pressure
    +1.5 MPa
  • Seal Material
    Nitrile
  • Operating Medium
    Air
  • Normal State
    Normally Closed
  • Port 1 Size/Type
    8 mm Push To Connect
  • Port 2 Size/Type
    8 mm Push To Connect
  • Valve Function
    Poppet
  • Valve Positioner Travel
    90 °
  • Body Material
    PBT
  • Overall Length
    52.4 mm
  • Overall Width
    18 mm
  • Overall Height
    41 mm
  • Standards Met
    JIS
  • Port Gender
    Female (1P), Female (2A)
  • Port Connection Type
    Push To Connect
  • Weight
    28.5 g
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text