Motion
HP5706-18IN

REXNORD INC
HP5706-18IN

Table Top Chain - Straight Running, 18.0000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
MI ITEM #04430343
MFR #HP5706-18IN
Price$155.85/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HP5706-18IN

Table Top Chain - Straight Running, 18.0000 in Flight Width, 1.5000 in Chain Pitch, Brown Color
MI ITEM #04430343
MFR #HP5706-18IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$155.85/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    18.0000 in
  • Chain Pitch  
    1.5 in
  • Weight
    0.30 lbs

Details

  • Base Chain Material
    HP
  • Chain Material
    Brown High Performance
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Brown High Performance
  • Flight Material
    HP
  • Pin Material
    Polyester
  • UPC_NO
    793699346510

Overview

Mfr description
HP 5706-18" MATTOP CHAIN
  • HP5706 18 Inch Wide MatTop® Chain Molded in Brown High Performance Material And Assembled With Polyester Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought