Motion
6040952-001
02-351765 Reversible Hydraulic Proportional Valve -
MI ITEM #04430359
MFR #6040952-001
Price$2,638.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
02-351765 Reversible Hydraulic Proportional Valve -
MI ITEM #04430359
MFR #6040952-001

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,638.35/each

Specifications

Details

  • Action
    Reversible
  • Actuation
    Solenoid
  • Connection Gender
    Female
  • Max Operating Temperature
    +158 °F
  • Maximum Flow Rate
    7.92 gpm
  • Maximum Operating Pressure
    5000 psi
  • Mounting Type
    Subplate
  • Number Of Positions
    3
  • Number Of Ways
    4
  • Supply Voltage
    24 V dc

Overview

Mfr description
KBDG4V-3-33C30X-M1-PE7-H7-11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought