Motion
S806
Adjustable Cable Lockout, 6ft (1.8m) Cable
MI ITEM #04430441
MFR #S806
Price$49.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adjustable Cable Lockout, 6ft (1.8m) Cable
MI ITEM #04430441
MFR #S806

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$49.16/each

Specifications

Dimensions

  • Cable Diameter
    5/32 in
  • Cable Length
    6 ft.

Details

  • Body Material
    Thermoplastic
  • Cable Color
    Transparent
  • Cable Jacket Material
    Plastic
  • Cable Material
    Steel
  • Includes
    Safety Labels
  • Label Language
    English, French, Spanish
  • Labeling
    Label Attached
  • Max Number Of Padlocks
    4
  • Standards Met
    OSHA 1910.147
  • Type
    Pull-Tight Cable Lockout

Overview

Mfr description
S806 CABLE LOCKOUT
  • Patented 5/32" (4 mm) diameter by 6' (1.83 M) pull-tight cable adjusts for a secure fit every time
  • Integrated safety hasp and cable is ideal for multiple circuit breaker panel and side-by-side gate valve lockouts
  • Tough, flexible multi-stranded steel cable is insulated with a clear plastic coating (PVC-free)
  • Tough, lightweight Zenex™ thermoplastic body withstands chemicals
  • Performs effectively in extreme conditions (–50°F to +300°F/46°C to 149°C)
  • Feed the cable end through the points to be locked out, then back through the lockout body; cinch it tight to remove any slack with the patented locking feature
  • Includes high-visibility, reusable, write-on safety labels (English, French and Spanish)
  • Identify the responsible person, then erase for the next job

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought