Overview
Mfr description
60-8 SF COTTERED CONNECTING LINK (C-3233
Specifications
- Chain Size & Pitch60 / 3/4 in
- Link TypeConnecting Link
- MaterialCarbon Steel
- Number Of Strands Across8
- Chain ConstructionCottered
- UPC_NO716647183944
- Chain Number & Pitch60 / 3/4 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data