Motion
RSC-2050-1R-50FT

DIAMOND CHAIN COMPANY
RSC-2050-1R-50FT

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #04430611
MFR #RSC-2050-1R-50FT
Price$8.59/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-2050-1R-50FT

Roller Chain - Double Pitch Standard Series, 2050 / 1-1/4 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
Mi Item #04430611
MFR #RSC-2050-1R-50FT

Mfr description
RSC-2050-1R-50FT
  • Priced by the foot, 50ft reel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.59/ft

Specifications

Dimensions

  • Chain Overall Width
    0.92 in
  • Inside Width
    3/8 in
  • Link Plate Thickness
    0.08 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.2 in
  • Pin Length
    0.8400 in, 21.33 mm
  • Pitch
    1-1/4 in
  • Roller Diameter
    0.400 in
  • Roller Width
    0.3750 in, 9.53 mm
  • Tensile Strength
    4880 lbs
  • Weight
    0.52 lbs, 0.77 kg
  • Weight per Foot
    0.52 lbs, 0.77 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    C2050
  • Chain Number & Pitch
    2050 / 1-1/4 in
  • Chain Standard
    Double Pitch
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Roller Chain
  • Corrosion Resistant
    No
  • Finish Coating
    Oiled
  • Manufacturer Catalog Number
    XS-1587050-050
  • Material
    Carbon Steel
  • Material Specification
    Medium Carbon Alloy Steel
  • Measurement Standard
    Imperial
  • Number Of Links
    960
  • Number Of Strands Across
    1
  • Operating Temperature Range
    32 to 350 °F, 0 to 177 °C
  • Product Type
    Roller Chain
  • Resistance Application Features
    Heat Resistant
  • Series
    Double Pitch Standard
  • Standards Met
    ANSI B29.1, ASME
  • Type
    Roller Chain
  • UPC_NO
    716647276400
  • Working Load Capacity
    1017 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)