Motion
DMD-2040-1R-50FT

DIAMOND CHAIN COMPANY
DMD-2040-1R-50FT

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 50 ft Length
Mi Item #04430612
MFR #DMD-2040-1R-50FT
Price$18.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-2040-1R-50FT

Roller Chain - Double Pitch Standard Series, 2040 / 1 in Pitch, Riveted, 50 ft Length
Mi Item #04430612
MFR #DMD-2040-1R-50FT

Mfr description
DMD-2040-1R-50FT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.94/ft

Specifications

Dimensions

  • Overall Length
    50 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    2040 / 1 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Double Pitch Standard
  • UPC_NO
    716647332267
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)