Motion
RSC-35-1 DOFF LINK NP

DIAMOND CHAIN COMPANY
RSC-35-1 DOFF LINK NP

Offset Link - 35 / 3/8 in Chain & Pitch, Cottered, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #04430613
MFR #RSC-35-1 DOFF LINK NP
Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-35-1 DOFF LINK NP

Offset Link - 35 / 3/8 in Chain & Pitch, Cottered, Nickel Plated Steel Material, Nickel Plated Finish
Mi Item #04430613
MFR #RSC-35-1 DOFF LINK NP

Mfr description
RSC-35-1 DOFF LINK NP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.54/each

Specifications

Dimensions

  • Chain Size & Pitch
    35 / 3/8 in
  • Pitch
    3/8 in

Details

  • Chain Construction
    Cottered
  • Chain Number
    35
  • Chain Number & Pitch
    35 / 3/8 in
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Yes
  • Finish Coating
    Nickel Plated
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    RSC-35-1 DOFF LINK NP
  • Material
    Nickel Plated Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    35
  • Standards Met
    ANSI
  • Type
    Offset Link
  • UPC_NO
    716647336166
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)