Motion
RSC-50H-1R-50FT

DIAMOND CHAIN COMPANY
RSC-50H-1R-50FT

Roller Chain - Heavy Series, 50 / 5/8 in Pitch, Riveted, 50 ft Length
MI ITEM #04430616
MFR #RSC-50H-1R-50FT
Price$14.60/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-50H-1R-50FT

Roller Chain - Heavy Series, 50 / 5/8 in Pitch, Riveted, 50 ft Length
MI ITEM #04430616
MFR #RSC-50H-1R-50FT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$14.60/ft

Specifications

Dimensions

  • Overall Length
    50 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    50 / 5/8 in
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • UPC_NO
    716647395279

Overview

Mfr description
RSC-50H-1R-50FT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought