Motion
RSC-81X-1 CT CO LINK

DIAMOND CHAIN COMPANY
RSC-81X-1 CT CO LINK

Connecting Link - 81 / 2.609 in Size & Pitch, Carbon Steel Material
MI ITEM #04430621
MFR #RSC-81X-1 CT CO LINK
Price$13.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-81X-1 CT CO LINK

Connecting Link - 81 / 2.609 in Size & Pitch, Carbon Steel Material
MI ITEM #04430621
MFR #RSC-81X-1 CT CO LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$13.26/each

Specifications

Dimensions

  • Chain Overall Width
    69.65 mm
  • Engineering Chain Size & Pitch
    81 / 2.609 in

Details

  • Chain Number & Pitch
    81 / 2.609 in
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    CS-81X-CCL
  • Material
    Carbon Steel
  • Product Type
    Engineering Chain Links
  • UPC_NO
    716647549191

Overview

Mfr description
RSC-81X-1 CT CO LINK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text