Motion
DMD-428-1R-10FT

DIAMOND CHAIN COMPANY
DMD-428-1R-10FT

Roller Chain - Standard Series, 428 / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #04430622
MFR #DMD-428-1R-10FT
Price$31.01/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-428-1R-10FT

Roller Chain - Standard Series, 428 / 1/2 in Pitch, Riveted, 1 Strand, 10 ft Length
Mi Item #04430622
MFR #DMD-428-1R-10FT

Mfr description
428 RIVETED CHAIN 10FT (XMC-14867-010)
  • Priced by the foot
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.01/ft

Specifications

Dimensions

  • Overall Length
    10 ft

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    428 / 1/2 in
  • Manufacturer Catalog Number
    XMC-14867-010
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Standard
  • Standards Met
    ANSI
  • UPC_NO
    716647590100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)