Motion
P2B509-USAF-107LER  USAF

DODGE
P2B509-USAF-107LER USAF

Pillow Block Roller Bearing Unit - 1-7/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #04430659
MFR #P2B509-USAF-107LER USAF
Price$738.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B509-USAF-107LER USAF

Pillow Block Roller Bearing Unit - 1-7/16 in Bore, Adapter Mounted Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
MI ITEM #04430659
MFR #P2B509-USAF-107LER USAF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$738.33/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.2500 in
  • Bolt Center To Center Length
    6.2500 to 7.0000 in
  • Bore Diameter  
    1-7/16 in
  • Bore Length
    3.4200 in

Details

  • Country of Origin
    US
  • Dynamic Load Capacity
    24500 lbf
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Split
  • Housing Material
    Cast Iron
  • Insert Material
    Steel
  • Locking Device
    Adapter Mounted
  • Locking Type
    Adapter
  • Lubrication
    Grease
  • Manufacturer Catalog Number
    043246
  • Manufacturer Upc Number
    782475598038
  • Material
    043246
  • Max Rpm
    5600 rpm
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Labyrinth
  • Sensor Ready
    Yes
  • Shaft Attachment
    Tapered Adapter
  • Static Load Capacity
    23600 lbf
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    782475598038

Overview

Mfr description
P2B509-USAF-107LER SPLIT PILLOW BLOCK AS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought