Motion
HMPB3905-12

DUFF-NORTON
HMPB3905-12

MPB Series 115 V AC Voltage, 250 lb Load Capacity, and 12 in. Stroke Linear Actuator with High Speed Motor
MI ITEM #04430726
MFR #HMPB3905-12
Your Price$2,023.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
HMPB3905-12

MPB Series 115 V AC Voltage, 250 lb Load Capacity, and 12 in. Stroke Linear Actuator with High Speed Motor
MI ITEM #04430726
MFR #HMPB3905-12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,023.84/each(List $2,327.42)

Overview

Mfr description
HMPB3905-12 250LB 12-IN STROKE 115VAC/60
  • Heavy duty design for long life in tough environments
  • Corrosion resistant housing
  • Precise and repeatable positioning with internal, adjustable limit switches
  • Automatic reset thermal overload motor protection

Specifications

  • Screw Drive Type
    Acme Screw
  • Input Voltage
    115 V ac
  • Stroke
    12 in
  • Retracted Length
    20.25 in
  • Mounting
    Clevis
  • Dynamic Load Capacity
    250 lbs
  • Static Load Capacity
    250 lbs
  • Speed At Full Load
    1.4 in/s
  • Duty Cycle At Rated Load
    11 %
  • Load Capacity
    250 lb
  • Current Draw
    5
  • Potentionmeter
    Yes
  • Series
    MPB
  • Length
    4.00 in
  • Width
    10.00 in
  • Height
    22.00 in
  • Min Operating Temperature
    25 °F
  • Max Operating Temperature
    120 °F
  • Harmonization Code
    8483.40.9000
  • ECCN
    EAR99
  • Weight
    16 lbs
  • Manufacturer Catalog
  • Manufacturer Product Page

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought