Motion
60-1 NP S/C CONN LINK

TIMKEN DRIVES LLC
60-1 NP S/C CONN LINK

Connecting Link - 60 / 3/4 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #04430761
MFR #60-1 NP S/C CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
60-1 NP S/C CONN LINK

Connecting Link - 60 / 3/4 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #04430761
MFR #60-1 NP S/C CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
60-1 SPRING CLIP NICKEL CONNECTING LINK

Specifications

  • Chain Size & Pitch
    60 / 3/4 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.469 in
  • Inside Width
    0.500 in
  • Material Specification
    Heat Treated
  • Link Plate Height
    0.705 in
  • Link Plate Thickness
    0.094 in
  • Pin Diameter
    0.234 in
  • Pin Length
    1.146 in
  • Chain Overall Width
    1.146 in
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    NP
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    5029
  • UPC_NO
    642051050292
  • Chain Number & Pitch
    60 / 3/4 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text