Motion
50NP S/C CONN LINK

TIMKEN DRIVES LLC
50NP S/C CONN LINK

Connecting Link - 50 / 5/8 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #04430765
MFR #50NP S/C CONN LINK
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
50NP S/C CONN LINK

Connecting Link - 50 / 5/8 in Pitch, Spring Clip, Carbon Steel Material, Rust Preventive Coating Finish
MI ITEM #04430765
MFR #50NP S/C CONN LINK

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
50-1 SPRING CLIP NICKEL CONNECTING LINK

Specifications

  • Chain Size & Pitch
    50 / 5/8 in
  • Link Type
    Connecting Link
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Chain Construction
    Spring Clip
  • Finish Coating
    Rust Preventive Coating
  • Roller Diameter
    0.400 in
  • Inside Width
    0.376 in
  • Material Specification
    Heat Treated
  • Link Plate Height
    0.590 in
  • Link Plate Thickness
    0.080 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.887 in
  • Chain Overall Width
    0.887 in
  • Operating Temperature Range
    0 to 350 ºF
  • Series
    NP
  • Standards Met
    B29.1
  • Manufacturer Catalog Number
    32429
  • UPC_NO
    642051324294
  • Chain Number & Pitch
    50 / 5/8 in
  • Product Type
    Roller Chain Links

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought