Motion
05B 2P OFFSET LINK EA PK

PEER CHAIN
05B 2P OFFSET LINK EA PK

Offset Link - 05B / 8 mm Chain & Pitch, Riveted, Carbon Steel Material, Plain Finish
MI ITEM #04430947
MFR #05B 2P OFFSET LINK EA PK
Price$3.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
05B 2P OFFSET LINK EA PK

Offset Link - 05B / 8 mm Chain & Pitch, Riveted, Carbon Steel Material, Plain Finish
MI ITEM #04430947
MFR #05B 2P OFFSET LINK EA PK

Mfr description
05B 2P OFFSET LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.78/each

Specifications

Dimensions

  • Chain Size & Pitch
    05B / 8 mm
  • Inside Width
    0.1180 in, 3 mm
  • Link Plate Height
    0.196 in
  • Link Plate Thickness
    0.031 in
  • Pin Diameter
    0.090 in
  • Pin Length
    0.1850 in, 4.70 mm
  • Pitch
    5/16 in
  • Plate Height
    0.196 in
  • Plate Thickness
    0.031 in
  • Roller Diameter
    0.196 in
  • Roller Width
    0.1180 in, 3 mm
  • Weight
    0.008 lbs
  • Weight per Foot
    0.008 lbs, 0.012 kg/m

Details

  • Application
    General Purpose
  • Chain Construction
    Riveted
  • Chain Number
    05B
  • Chain Number & Pitch
    05B / 8 mm
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Component Style
    Off Set Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Plain
  • Link Type
    Offset Link
  • Manufacturer Catalog Number
    05B 2P OFFSET LINK EA PK
  • Manufacturer Stock Number
    1779
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Links
    2
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    05B
  • Standards Met
    ANSI, ASME
  • Type
    Offset Link
  • Working Load Capacity
    243 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)