Motion
08B RIV X 50  ft

PEER CHAIN
08B RIV X 50 ft

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #04430959
MFR #08B RIV X 50 ft
Price$8.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
08B RIV X 50 ft

Roller Chain - British Standard Series, 08B / 1/2 in, Riveted, 1 Strand, Carbon Steel Material, 50 ft Length
MI ITEM #04430959
MFR #08B RIV X 50 ft

Mfr description
08B RIV X 50 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.85/each

Specifications

Dimensions

  • Inside Width
    0.305 in
  • Link Plate Height
    0.462 in
  • Link Plate Thickness
    0.059 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.175 in
  • Pin Length
    0.3680 in, 9.34 mm
  • Pitch
    1/2 in
  • Plate Height
    0.465 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.335 in
  • Roller Width
    0.305 in
  • Tensile Strength
    4233 ft-lbs
  • Weight
    0.45 lbs
  • Weight per Foot
    0.46 lbs, 0.68 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    08B
  • Chain Number & Pitch
    08B / 1/2 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    9405
  • Manufacturer Stock Number
    9405
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    British Standard
  • Standards Met
    ISO
  • Type
    Roller Chain
  • Working Load Capacity
    883 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)