Motion
10BSS CONN LINK EA PK

PEER CHAIN
10BSS CONN LINK EA PK

Connecting Link - 10B / 5/8 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #04430974
MFR #10BSS CONN LINK EA PK
Price$18.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
10BSS CONN LINK EA PK

Connecting Link - 10B / 5/8 in Chain & Pitch, Cottered, Stainless Steel Material, Plain Finish
Mi Item #04430974
MFR #10BSS CONN LINK EA PK

Mfr description
10B STAINLESS CONN LINK EACH PACK
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.64/each

Specifications

Dimensions

  • Chain Size & Pitch
    10B / 5/8 in
  • Inside Width
    0.3800 in, 9.65 mm
  • Link Plate Height
    0.580 in
  • Link Plate Thickness
    0.067 in
  • Pin Diameter
    0.200 in
  • Pin Length
    0.4550 in, 11.55 mm
  • Pitch
    5/8 in
  • Plate Height
    0.580 in
  • Plate Thickness
    0.067 in
  • Roller Width
    0.3800 in, 9.65 mm
  • Weight
    0.032 lbs
  • Weight per Foot
    0.032 lbs, 0.048 kg/m

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Cottered
  • Chain Number
    10B
  • Chain Number & Pitch
    10B / 5/8 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    China
  • Finish Coating
    Plain
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    41432
  • Manufacturer Stock Number
    837
  • Material
    Stainless Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    10B
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • Working Load Capacity
    122 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)