Motion
4430998

PEER CHAIN
4430998

Loose Link - 78 / 2.609 in Size & Pitch, Links, Carbon Steel Material
MI ITEM #04430998
MFR #4430998
List Price$23.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
4430998

Loose Link - 78 / 2.609 in Size & Pitch, Links, Carbon Steel Material
MI ITEM #04430998
MFR #4430998

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$23.02/each for your price

Overview

Mfr description
H78A ROOFTOP LOOSE LINKS
  • Designed for operations under heavy, concentrated loads, especially in troughs where the products are conveying long distances.

Specifications

  • Engineering Chain Size & Pitch
    78 / 2.609 in
  • Link Type
    Loose Link
  • Material
    Carbon Steel
  • Chain Construction
    Links
  • Roller Diameter
    0.880 in
  • Pin Diameter
    0.500 in
  • Chain Standard
    ANSI
  • Country of Origin
    China
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Standards Met
    ANSI
  • Manufacturer Stock Number
    21567
  • Weight
    1.5 lbs
  • Plate Height
    1.125 in
  • Product Type
    Engineering Chain Links
  • Chain Number & Pitch
    H78A / 2.609"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text