Motion
24B-2 RIV X 10  ft

PEER CHAIN
24B-2 RIV X 10 ft

Roller Chain - British Standard Series, 24B / 1-1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04431001
MFR #24B-2 RIV X 10 ft
Price$214.94/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
24B-2 RIV X 10 ft

Roller Chain - British Standard Series, 24B / 1-1/2 in, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #04431001
MFR #24B-2 RIV X 10 ft

Mfr description
24B-2 RIV X 10 FT
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$214.94/ft

Specifications

Dimensions

  • Inside Width
    1.000 in
  • Link Plate Height
    1.315 in
  • Link Plate Thickness
    0.219 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.575 in
  • Pin Length
    2.2350 in, 56.76 mm
  • Pitch
    1-1/2 in
  • Plate Height
    1.315 in
  • Roller Diameter
    1.000 in
  • Roller Width
    1.000 in
  • Tensile Strength
    79366 ft-lbs
  • Weight
    9.4 lbs
  • Weight per Foot
    9.4 lbs, 13.989 kg/m

Details

  • Application
    Power Transmission
  • Chain Construction
    Riveted
  • Chain Number
    24B-2
  • Chain Number & Pitch
    24B / 1-1/2 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Finish Coating
    Uncoated
  • Manufacturer Catalog Number
    1892
  • Manufacturer Stock Number
    1892
  • Material
    Carbon Steel
  • Measurement Standard
    Metric
  • Number Of Links
    80
  • Number Of Strands
    2
  • Number Of Strands Across
    2
  • Product Type
    Roller Chain
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    British Standard
  • Standards Met
    ISO
  • Type
    Roller Chain
  • Working Load Capacity
    12015 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)