Overview
Mfr description
40 PRO X 31P RLEE
- Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
- Stronger, more impact-resistant than Stainless Steel.
- ProCoat offers the durability and load-bearing features of Carbon Steel.
- All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
- All chain components are heat treated to achieve maximum strength and greater wear resistance.
- All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
- Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.
- Not intended in environments where chain comes in contact with food.
Specifications
- Measurement StandardImperial
- SeriesStandard
- Chain ConstructionRiveted
- Number Of Strands Across1
- MaterialProCoat Carbon Steel
- Overall Length31 pitches
- Finish CoatingCorrosion Resistant
- Pin Diameter0.157 in
- Plate Height0.475 in
- Plate Thickness0.060 in
- Chain Overall Width0.312 in
- Roller Diameter0.312 in
- Chain StandardANSI
- Standards MetANSI
- Tensile Strength4188 ft-lbs
- Resistance Application FeaturesCorrosion Resistant
- Chain Number & Pitch40 / 1/2 in
- Roller Width0.312 in
- Weight0.56 lbs
- Manufacturer Stock Number21422
- Number Of Strands1
- Product TypeRoller Chain
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data