Motion
41SS RIV X 100  ft

PEER CHAIN
41SS RIV X 100 ft

Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 100 ft Length
MI ITEM #04431064
MFR #41SS RIV X 100 ft
Price$32.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
41SS RIV X 100 ft

Roller Chain - Standard Series, 41 / 1/2 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 100 ft Length
MI ITEM #04431064
MFR #41SS RIV X 100 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$32.07/each

Specifications

Dimensions

  • Chain Overall Width
    0.250 in
  • Overall Length
    100 ft
  • Pin Diameter
    0.141 in
  • Plate Height
    0.386 in
  • Plate Thickness
    0.050 in
  • Roller Diameter
    0.306 in
  • Roller Width
    0.250 in
  • Tensile Strength
    ft-lbs
  • Weight
    0.29 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    41 / 1/2 in
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    2043
  • Material
    304 Stainless Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Standard
  • Standards Met
    ANSI

Overview

Mfr description
41 STAINLESS RIV QUEST X 100 FT
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought