Motion
083 CONN LINK EA PK (415B CONN LINK EA P

PEER CHAIN
083 CONN LINK EA PK (415B CONN LINK EA P

Connecting Link - 083 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04431066
MFR #083 CONN LINK EA PK (415B CONN LINK EA P
Price$2.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
083 CONN LINK EA PK (415B CONN LINK EA P

Connecting Link - 083 / 1/2 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04431066
MFR #083 CONN LINK EA PK (415B CONN LINK EA P

Mfr description
083 CONN LINK EACH PACK (415B CONN LINK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.55/each

Specifications

Dimensions

  • Chain Size & Pitch
    083 / 1/2 in
  • Inside Width
    0.1920 in, 4.87 mm
  • Link Plate Height
    0.406 in
  • Link Plate Thickness
    0.050 in
  • Pin Diameter
    0.161 in
  • Pitch
    1/2 in
  • Plate Height
    0.406 in
  • Plate Thickness
    0.050 in
  • Roller Width
    0.1920 in, 4.88 mm
  • Weight
    0.016 lbs
  • Weight per Foot
    0.016 lbs, 0.024 kg/m

Details

  • Chain Construction
    Cottered
  • Chain Number
    83
  • Chain Number & Pitch
    083 / 1/2 in
  • Chain Standard
    ISO
  • Chain Type
    Standard Roller
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    1773
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    83
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
  • Working Load Capacity
    552 lbs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)