Motion
AL222SS X 16P M/F

PEER CHAIN
AL222SS X 16P M/F

Leaf Chain Riveted - 2 x 2 Lacing, 304 Stainless Steel Material
MI ITEM #04431166
MFR #AL222SS X 16P M/F
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
AL222SS X 16P M/F

Leaf Chain Riveted - 2 x 2 Lacing, 304 Stainless Steel Material
MI ITEM #04431166
MFR #AL222SS X 16P M/F

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL222SS X 16P M/F
  • All PEER leaf chains are commonly used for lifting and hoist applications such as, primarily, on fork lifts, lift trucks, and container lifts.
  • Constructed with stacked plates and pins.
  • Leaf chains provide high strength and high load for lift applications.
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Lacing
    2 x 2
  • Material
    304 Stainless Steel
  • Finish Coating
    304 Stainless Steel
  • Standards Met
    ANSI
  • Corrosion Resistant
    Corrosion Resistant
  • Manufacturer Stock Number
    5952
  • Weight
    0.023 lbs
  • Product Type
    Leaf Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought