Motion
C102B COTT X 10 FT K-2 E4LB

PEER CHAIN
C102B COTT X 10 FT K-2 E4LB

Engineering Chain- Attachment - C102B Series, 102 / 4.0000 in Pitch, Cottered, Cast Iron Material
MI ITEM #04431174
MFR #C102B COTT X 10 FT K-2 E4LB
Price$151.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C102B COTT X 10 FT K-2 E4LB

Engineering Chain- Attachment - C102B Series, 102 / 4.0000 in Pitch, Cottered, Cast Iron Material
MI ITEM #04431174
MFR #C102B COTT X 10 FT K-2 E4LB

Mfr description
C102B COTT X 10 FT K-2 E4LB
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$151.33/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    102 / 4.0000 in
  • Link Plate Height
    1.500 in
  • Link Plate Thickness
    0.375 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.625 in
  • Plate Height
    1.500 in
  • Plate Thickness
    0.375 in
  • Roller Diameter
    0.970 in
  • Tensile Strength
    24000 lbs
  • Weight
    7.4 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    C102B / 4"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Manufacturer Stock Number
    1599
  • Material
    Cast Iron
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    C102B
  • Standards Met
    ANSI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)