Motion
C2040 NICKEL PLATED RIV X 50  ft

PEER CHAIN
C2040 NICKEL PLATED RIV X 50 ft

Roller Chain - Double Pitch Standard Series, 2040 / 1 in, Riveted, 1 Strand, Nickel Plated Steel Material, 50 ft Length
Mi Item #04431182
MFR #C2040 NICKEL PLATED RIV X 50 ft
Price$8.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2040 NICKEL PLATED RIV X 50 ft

Roller Chain - Double Pitch Standard Series, 2040 / 1 in, Riveted, 1 Strand, Nickel Plated Steel Material, 50 ft Length
Mi Item #04431182
MFR #C2040 NICKEL PLATED RIV X 50 ft

Mfr description
C2040 NICKEL PLATED RIV X 50 FT
  • Provides corrosion resistance enhancing chain life and performance.
  • All components are plated prior to chain assembly providing excellent coverage during the plating process.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.21/each

Specifications

Dimensions

  • Chain Overall Width
    0.312 in
  • Overall Length
    50 ft
  • Pin Diameter
    0.157 in
  • Pitch
    1 in
  • Plate Height
    0.475 in
  • Plate Thickness
    0.060 in
  • Roller Diameter
    0.312 in
  • Roller Width
    0.312 in
  • Tensile Strength
    4189 ft-lbs
  • Weight
    0.37 lbs

Details

  • Application
    Corrosion Resistant
  • Chain Construction
    Riveted
  • Chain Number
    C2040
  • Chain Number & Pitch
    2040 / 1 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Thailand
  • Finish Coating
    Nickel Plated
  • Manufacturer Catalog Number
    C2040 NICKEL PLATED RIV X 50 ft
  • Manufacturer Stock Number
    15594
  • Material
    Nickel Plated Steel
  • Measurement Standard
    Imperial
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Resistance Application Features
    Corrosion Resistant
  • Series
    Double Pitch Standard
  • Standards Met
    ANSI
  • Type
    Roller Chain
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)