Motion
C2060H PROCOAT 1/2" D-5 COTT CONN LINK E

PEER CHAIN
C2060H PROCOAT 1/2" D-5 COTT CONN LINK E

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, ProCoat Finish
Mi Item #04431259
MFR #C2060H PROCOAT 1/2" D-5 COTT CONN LINK E
Price$20.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2060H PROCOAT 1/2" D-5 COTT CONN LINK E

Connecting Link - 2060 / 1-1/2 in Chain & Pitch, Cottered, Carbon Steel Material, ProCoat Finish
Mi Item #04431259
MFR #C2060H PROCOAT 1/2" D-5 COTT CONN LINK E

Mfr description
C2060 HEAVY PROCOAT 1/2" D-5 EXT COTT
  • Provides excellent corrosion resistance and commonly used in applications with high humidity, outdoor environments, saltwater applications.
  • Stronger, more impact-resistant than Stainless Steel.
  • ProCoat offers the durability and load-bearing features of Carbon Steel.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$20.49/each

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Extended Pin Projection
    0.5000 in
  • Link Plate Height
    0.712 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.235 in
  • Pitch
    1-1/2 in
  • Plate Height
    0.712 in
  • Plate Thickness
    0.125 in
  • Weight
    0.04 lbs

Details

  • Attachment Link Number
    D-5
  • Attachment Link Type
    Extended Pin
  • Chain Construction
    Cottered
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Chain Standard
    ANSI
  • Chain Type
    Double Pitch Conveyor
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Corrosion Resistant
  • Country of Origin
    Taiwan
  • Finish Coating
    ProCoat
  • Link Type
    Connecting Link
  • Manufacturer Catalog Number
    C2060H PROCOAT 1/2 in D-5 COTT CONN LINK E
  • Manufacturer Stock Number
    7377
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Corrosion Resistant
  • Series
    C2060H
  • Standards Met
    ANSI
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)