Motion
C2080H AA-1 COTT CONN LINK EA PK SP22

PEER CHAIN
C2080H AA-1 COTT CONN LINK EA PK SP22

Connecting Link - 2080 / 2 in Pitch, Cottered, Carbon Steel Material
Mi Item #04431275
MFR #C2080H AA-1 COTT CONN LINK EA PK SP22
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C2080H AA-1 COTT CONN LINK EA PK SP22

Connecting Link - 2080 / 2 in Pitch, Cottered, Carbon Steel Material
Mi Item #04431275
MFR #C2080H AA-1 COTT CONN LINK EA PK SP22

Mfr description
C2080H AA-1 COTT CONN LINK EA PK SP22
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chain Size & Pitch
    2080 / 2 in
  • Link Plate Height
    0.950 in
  • Link Plate Thickness
    0.156 in
  • Pin Diameter
    0.313 in
  • Weight
    1.67 lbs

Details

  • Chain Construction
    Cottered
  • Chain Number & Pitch
    2080 / 2 in
  • Chain Standard
    ANSI
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    12431
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)