Specifications
Dimensions
- Chain Size & Pitch2080 / 2 in
- Link Plate Height0.950 in
- Link Plate Thickness0.156 in
- Pin Diameter0.313 in
- Weight0.26 lbs
Details
- Chain ConstructionCottered
- Chain Number & Pitch2080 / 2 in
- Chain StandardANSI
- Link TypeConnecting Link
- Manufacturer Stock Number1090
- MaterialCarbon Steel
- Number Of Strands Across1
- Product TypeRoller Chain Links
- Resistance Application FeaturesNot Resistant to Corrosion
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)