Motion
C25SS X 145P RLEE

PEER CHAIN
C25SS X 145P RLEE

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 145 pitches Length
MI ITEM #04431296
MFR #C25SS X 145P RLEE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C25SS X 145P RLEE

Roller Chain - Standard Series, 25 / 1/4 in Pitch, Riveted, 1 Strand, 304 Stainless Steel Material, 145 pitches Length
MI ITEM #04431296
MFR #C25SS X 145P RLEE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C25SS X 145P RLEE
  • Anti-corrosive chain providing excellent corrosion resistance.
  • Commonly used in food processing or applications where chain is exposed to chemicals.
  • Used in high and low temperature environments.

Specifications

  • Measurement Standard
    Imperial
  • Series
    Standard
  • Chain Construction
    Riveted
  • Number Of Strands Across
    1
  • Material
    304 Stainless Steel
  • Overall Length
    145 pitches
  • Pin Diameter
    0.0905 in
  • Plate Height
    0.230 in
  • Plate Thickness
    0.030 in
  • Chain Overall Width
    0.125 in
  • Roller Diameter
    0.130 in
  • Chain Standard
    ANSI
  • Standards Met
    ANSI
  • Tensile Strength
    ft-lbs
  • Resistance Application Features
    Corrosion Resistant
  • Chain Number & Pitch
    25 / 1/4 in
  • Roller Width
    0.125 in
  • Weight
    0.304 lbs
  • Manufacturer Stock Number
    1293
  • Number Of Strands
    1
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text