Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
C77C X 3P WE P/L

Engineering Chain - Combination Series, 77 / 2.308 in Pitch, Cottered, Carbon Steel Material
MI ITEM #04431301
MFR #C77C X 3P WE P/L

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C77C X 3P WE P/L
  • All PEER combination chains include stamped high strength outer link plates.
  • Heat treated cast inner links/blocks to provide higher wear resistance.
  • Available with riveted or cottered pins.

Specifications

  • Engineering Chain Size & Pitch
    77 / 2.308 in
  • Number Of Strands Across
    1
  • Chain Construction
    Cottered
  • Material
    Carbon Steel
  • Series
    Combination
  • Link Plate Height
    0.880 in
  • Link Plate Thickness
    0.190 in
  • Pin Diameter
    0.437 in
  • Roller Diameter
    0.720 in
  • Tensile Strength
    11000 lbs
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    15580
  • Weight
    1.45 lbs
  • Chain Number & Pitch
    77 / 2.308 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text