Motion
CA557 A-4 COTT CONN LINK EA PK

PEER CHAIN
CA557 A-4 COTT CONN LINK EA PK

Connecting Link - 557 / 1.630 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04431307
MFR #CA557 A-4 COTT CONN LINK EA PK
Price$9.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
CA557 A-4 COTT CONN LINK EA PK

Connecting Link - 557 / 1.630 in Chain & Pitch, Cottered, Carbon Steel Material
Mi Item #04431307
MFR #CA557 A-4 COTT CONN LINK EA PK

Mfr description
CA557 A-4 COTT CONN LINK EACH PACK
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.80/each

Specifications

Dimensions

  • Chain Size & Pitch
    557 / 1.630 in
  • Inside Width
    0.7800 in, 19.81 mm
  • Link Plate Height
    0.869 in
  • Link Plate Thickness
    0.125 in
  • Pin Diameter
    0.315 in
  • Pitch
    1-5/8 in
  • Plate Height
    0.869 in
  • Plate Thickness
    0.125 in
  • Roller Width
    0.7800 in, 19.81 mm
  • Weight
    0.38 lbs
  • Weight per Foot
    0.38 lbs, 0.57 kg/m

Details

  • Application
    Agriculture
  • Attachment Link Number
    A-4
  • Attachment Link Type
    A-4
  • Chain Construction
    Cottered
  • Chain Number
    CA557
  • Chain Number & Pitch
    CA557 / 1.630 in
  • Chain Standard
    ANSI
  • Chain Type
    Carbon Steel Engineering Chain
  • Component Style
    Connecting Link
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    Taiwan
  • Link Type
    Connecting Link
  • Manufacturer Stock Number
    3533
  • Material
    Carbon Steel
  • Number Of Strands
    1
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain Links
  • Resistance Application Features
    Not Resistant to Corrosion
  • Series
    CA557
  • Standards Met
    ANSI, ASME
  • Type
    Connecting Link
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)