Motion
CA557 RIV X 80P A-4 E4LP

PEER CHAIN
CA557 RIV X 80P A-4 E4LP

Engineering Chain - 557 / 1.6300 in Pitch, Riveted, A-4 Attachment, Carbon Steel Material
MI ITEM #04431309
MFR #CA557 RIV X 80P A-4 E4LP
Your Price$341.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
CA557 RIV X 80P A-4 E4LP

Engineering Chain - 557 / 1.6300 in Pitch, Riveted, A-4 Attachment, Carbon Steel Material
MI ITEM #04431309
MFR #CA557 RIV X 80P A-4 E4LP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$341.34/each(List $512.01)

Overview

Mfr description
CA557 RIV X 80P A-4 E4LP
  • All PEER roller chain incorporates solid rollers enhancing rotation on the bushing while reducing impact loads on the sprocket tooth during operation.
  • All chain components are heat treated to achieve maximum strength and greater wear resistance.
  • All PEER roller chain is pre-loaded during the manufacturing process to minimize initial elongation.
  • Hot dipped lubrication ensures 100% lubrication of all chain components to extend wear life and reduce maintenance costs.
  • Optional PEER Quest chain employs solid, one-piece cold formed bushings which improves wear resistance and provides superior defiance to elongation.

Specifications

  • Engineering Chain Size & Pitch
    557 / 1.6300 in
  • Number Of Strands Across
    1
  • Chain Construction
    Riveted
  • Material
    Carbon Steel
  • Chain Overall Width
    0.780 in
  • Link Plate Height
    0.869 in
  • Attachment Link Number
    A-4
  • Pin Diameter
    0.315 in
  • Number Of Holes
    1
  • Roller Diameter
    0.700 in
  • Standards Met
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Manufacturer Stock Number
    3532
  • Weight
    20.17 lbs
  • Chain Standard
    ANSI
  • Country of Origin
    Taiwan
  • Plate Height
    0.869 in
  • Plate Thickness
    0.125 in
  • Product Type
    Engineering Chain
  • Chain Number & Pitch
    CA557 / 1.630"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text