Specifications
Dimensions
- Chain Overall Width0.125 in
- Overall Length209 pitches
- Pin Diameter0.0905 in
- Plate Height0.230 in
- Plate Thickness0.030 in
- Roller Diameter0.130 in
- Roller Width0.125 in
- Tensile Strengthft-lbs
- Weight0.438 lbs
Details
- Chain ConstructionRiveted
- Chain Number & Pitch25 / 1/4 in
- Chain StandardANSI
- Manufacturer Stock Number18045
- Material304 Stainless Steel
- Measurement StandardImperial
- Number Of Strands1
- Number Of Strands Across1
- Product TypeRoller Chain
- Resistance Application FeaturesCorrosion Resistant
- SeriesStandard
- Standards MetANSI
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)