Motion
WD110 RIV

PEER CHAIN
WD110 RIV

Engineering Chain - WD110 Series, 110 / 6.0000 in Pitch, Riveted, Carbon Steel Material
Mi Item #04431331
MFR #WD110 RIV
Price$86.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER CHAIN
WD110 RIV

Engineering Chain - WD110 Series, 110 / 6.0000 in Pitch, Riveted, Carbon Steel Material
Mi Item #04431331
MFR #WD110 RIV

Mfr description
WD110 RIV X 10 FT
  • Designed to provide better strength and dependability with heavy shock loads and difficult operating conditions with long center distances.
  • Commonly used for forestry applications in rough and abrasive environments.
  • WD Series offers heat treated pins while WDH Series offers all components heat treated for greater strength.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$86.51/each

Specifications

Dimensions

  • Engineering Chain Size & Pitch
    110 / 6.0000 in
  • Link Plate Height
    1.5000 in
  • Link Plate Thickness
    0.3750 in
  • Overall Length
    10 ft
  • Pin Diameter
    0.7500 in
  • Plate Height
    1.500 in
  • Plate Thickness
    0.375 in
  • Tensile Strength
    38250 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    WD110 / 6"
  • Chain Standard
    ANSI
  • Corrosion Resistant
    Not Resistant to Corrosion
  • Country of Origin
    China
  • Material
    Carbon Steel
  • Number Of Strands Across
    1
  • Product Type
    Engineering Chain
  • Series
    WD110
  • Standards Met
    ANSI
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)