Motion
FH210-31
Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5433 in OD, 1.7200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04431480
MFR #FH210-31
Your Price$101.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-15/16 in Bore Diam., 3.5433 in OD, 1.7200 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #04431480
MFR #FH210-31

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$101.60/each(List $140.20)

Overview

Mfr description
FH210-31 MOUNTED INSERT

Specifications

  • Bore Type
    Cylindrical
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    1.7200 in
  • Outer Ring Width
  • Duty Type
    Standard Duty
  • Inner Ring Width
  • Locking Device
    Eccentric Collar
  • Radial Dynamic Load Capacity
    7880 lbf
  • Radial Static Load Capacity
    4650 lbf
  • Seal Type
    RST
  • Series
    FH
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590035182
  • UPC_NO
    1200106966395
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text