Motion
1604-2RS
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.3438 in Width, Double Sealed, Without Snap Ring
MI ITEM #04431490
MFR #1604-2RS
Price$11.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 0.3750 in ID, 0.8750 in OD, 0.3438 in Width, Double Sealed, Without Snap Ring
MI ITEM #04431490
MFR #1604-2RS

Mfr description
PER.21406-2RSU RADIAL BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.67/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Contact Angle
    Not Applicable
  • Fillet Radius
    .015
  • Outside Diameter  
    0.8750 in
  • Overall Width  
    0.3438 in
  • Precision Rating
    ABEC 1

Details

  • Bearing Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    1604-2RSU RADIAL BALL BEARING
  • Internal Clearance
    C3
  • Long Description
    The 1604-2RS Radial/Deep Groove Ball Bearing features 0.3750 in bore diameter, straight bore, double sealed closure, 0.8750 in outside diameter, and 0.3438 in width.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    1418
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    825 lbf
  • Radial Static Load Capacity
    317 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    1600
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106798026

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)