Overview
Mfr description
1606-2RSNR RADIAL BALL BEARING - SEALED
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Manufacturer Catalog Number1606-2RSNR
- UPC_NO1200106797944
- Description1606-2RSUNR RADIAL BALL BEARING - SEALED
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 1606-2RSNR Radial/Deep Groove Ball Bearing features 0.3750 in bore diameter, straight bore, double sealed closure, 0.9063 in outside diameter, and 0.3125 in width.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data