Motion
204PY3
Farm Implement Bearing - Straight, 0.6320 in Bore, 1.7805 in OD, 0.7350 in Width, Double Sealed
Mi Item #04431502
MFR #204PY3
Price$23.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Straight, 0.6320 in Bore, 1.7805 in OD, 0.7350 in Width, Double Sealed
Mi Item #04431502
MFR #204PY3

Mfr description
BB204RRY3 AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.82/each

Specifications

Dimensions

  • Bore Diameter
    0.6320 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    0.7350 in
  • Outside Diameter  
    1.7805 in
  • Outside Diameter Design
    Spherical
  • Overall Width  
    0.7350 in

Details

  • Application
    Agricultural
  • Bearing Material
    Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    BB204RRY3 AGRICULTURE
  • Internal Clearance
    C0
  • Long Description
    This Farm Implement Bearing is a straight bore type with 0.6320 in bore diameter, double sealed closure, 1.7805 in outside diameter, and 0.7350 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    204PY3
  • Max Rpm
    2000 rpm
  • Product Type
    Agricultural & Farm Line Bearings
  • Seal Type
    Double Lip
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106046011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)