Motion
PER.204RRR8
Special Ball Bearing - Straight Bore, 0.6307 in ID, 1.7805 in OD, Double Sealed
Mi Item #04431504
MFR #PER.204RRR8
Price$28.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Special Ball Bearing - Straight Bore, 0.6307 in ID, 1.7805 in OD, Double Sealed
Mi Item #04431504
MFR #PER.204RRR8

Mfr description
204RRR8 AGRICULTURE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$28.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.6307 in
  • Outside Diameter  
    1.7805 in
  • Width
    0.6098 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Dynamic Load Capacity
    2887 lbf
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Seal Type
    Integral
  • Static Load Capacity
    1495 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)