Motion
205KRP2-P6F-5YD

PEER BEARING CO (SKF)
205KRP2-P6F-5YD

Hub Bearing Unit - Special Assembly, 0.7560 in Bore, 3.0000 in Bolt Circle, 3.8125 in Flange Dia., RST (w/o slngr) TRL Seal
Mi Item #04431506
MFR #205KRP2-P6F-5YD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
205KRP2-P6F-5YD

Hub Bearing Unit - Special Assembly, 0.7560 in Bore, 3.0000 in Bolt Circle, 3.8125 in Flange Dia., RST (w/o slngr) TRL Seal
Mi Item #04431506
MFR #205KRP2-P6F-5YD

Mfr description
205KRP2-P6F-5YD RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bolt Circle Diameter
    3.0000 in
  • Bolt Size
    0.2810 in
  • Bore Diameter
    0.7560 in
  • Flange Diameter
    3.8125 in
  • Flange Thickness
    0.1080 in
  • Overall Width
    0.9350 in

Details

  • Closure Type
    Double Sealed
  • Operating Temperature Range
    -20 to 300° F
  • Product Type
    Hub Bearing Units
  • Seal Type
    One triple lip, straight edge, shroud style, staked in, Buna-N rubber seal on extended side, One single lip, straight edge,shroud style, staked in, Buna-N rubber seal on flush side
  • Type Of Bearing
    Special Assembly
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)