Motion
205KRRB2
Farm Implement Bearing - Hex, 0.8760 in Bore, 2.0472 in OD, 1.0000 in Width, Double Sealed
Mi Item #04431508
MFR #205KRRB2
Price$49.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Farm Implement Bearing - Hex, 0.8760 in Bore, 2.0472 in OD, 1.0000 in Width, Double Sealed
Mi Item #04431508
MFR #205KRRB2

Mfr description
205HRRB2 AGRICULTURE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.67/each

Specifications

Dimensions

  • Bore Diameter
    0.8760 in
  • Contact Angle
    Not Applicable
  • Inner Ring Width
    1.0000 in
  • Outside Diameter  
    2.0472 in
  • Outside Diameter Design
    Spherical
  • Overall Width  
    1.0000 in

Details

  • Application
    Agricultural
  • Bearing Material
    Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Hex
  • Closure Type
    Double Sealed
  • Description
    205HRRB2 AGRICULTURE
  • Internal Clearance
    C3
  • Long Description
    This Farm Implement Bearing is a hex bore type with 0.8760 in bore diameter, double sealed closure, 52 mm outside diameter, and 1.0000 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    205KRRB2
  • Manufacturer Upc Number
    8865590385959
  • Max Rpm
    3000 rpm
  • Product Type
    Agricultural & Farm Line Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    1200106166771
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)