Motion
24780
Tapered Roller Bearing Cone - 1.6250 in ID, 0.8750 in Cone Width, 52103 Bearing Grade Chromium Steel Material
MI ITEM #04431514
MFR #24780
Your Price$50.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Cone - 1.6250 in ID, 0.8750 in Cone Width, 52103 Bearing Grade Chromium Steel Material
MI ITEM #04431514
MFR #24780

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$50.11/each(List $69.14)

Overview

Mfr description
24780 CONE

Specifications

  • Bore Diameter
  • Abma Precision Rating
    Class 2
  • Cage Material
    Stamped and Formed Mild Steel
  • Fillet Radius
    0.19 in
  • Operating Temperature Range
    -40 to 250 ºF
  • Finish Coating
    Uncoated
  • Standards Met
    ASTM A295
  • Manufacturer Upc Number
    8865590002122
  • UPC_NO
    1200106792543
  • Product Type
    Tapered Roller Bearing Cones
  • Cone Width

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text