Motion
30206
Tapered Roller Bearing Full Assembly - 30 mm Bore, 62 mm OD, 16 mm Cone Width, 14 mm Cup Width
Mi Item #04431515
MFR #30206
Price$49.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Bearing Full Assembly - 30 mm Bore, 62 mm OD, 16 mm Cone Width, 14 mm Cup Width
Mi Item #04431515
MFR #30206

Mfr description
30206 TAPERED ROLLER BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.09/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Outside Diameter
    62 mm
  • Overall Width
    17.25 mm

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Manufacturer Catalog
  • Manufacturer Upc Number
    8865590005741
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    1200106148609
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)