Motion
5212-2RS
Angular Contact Bearing - 60 mm Bore, 110 mm OD, 1.5000 in Width, Double Sealed, Without Snap Ring
MI ITEM #04431526
MFR #5212-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 60 mm Bore, 110 mm OD, 1.5000 in Width, Double Sealed, Without Snap Ring
MI ITEM #04431526
MFR #5212-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
5212-2RS ANGULAR CONTACT DOUBLE ROW BALL

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Seal Type
    Contact Seal
  • Manufacturer Catalog Number
    32929
  • Description
    5212-2RS ANGULAR CONTACT DOUBLE ROW BALL
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text