Overview
Mfr description
6003-2RLDNRC3 RADIAL BAL BEARING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeDouble Sealed
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Manufacturer Catalog Number6003-2RSNR-C3
- UPC_NO1200106985105
- Description6003-2RLDNRC3 RADIAL BAL BEARING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6003-2RSNR-C3 is a 17 mm bore radial/deep groove ball bearing with a 35 mm OD and 10 mm width, double sealed for long life.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data