Overview
Mfr description
6011-NR-C3 RADIAL BALL BEARING-SNAP RING
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWith Snap Ring
- Internal ClearanceC3
- Seal TypeOpen
- Manufacturer Catalog Number6011-NR-C3
- UPC_NO8865590043750
- Description6011-NR-C3 RADIAL BALL BEARING-SNAP RING
- Product TypeRadial & Deep Groove Ball Bearings
- Long DescriptionThe 6011-NR-C3 is a 55 mm bore radial/deep groove ball bearing with a 90 mm OD and 18 mm width, open for standard use.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data