Motion
608-2RSP-NR-C3

PEER BEARING CO (SKF)
608-2RSP-NR-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Open, With Snap Ring
Mi Item #04431546
MFR #608-2RSP-NR-C3
Price$29.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PEER BEARING CO (SKF)
608-2RSP-NR-C3

Radial/Deep Groove Ball Bearing - Straight Bore, 8 mm ID, 22 mm OD, 7 mm Width, Open, With Snap Ring
Mi Item #04431546
MFR #608-2RSP-NR-C3

Mfr description
PER.608-2RSPNRC3 RADIAL BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.97/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm
  • Outside Diameter  
    22 mm
  • Overall Width  
    7 mm

Details

  • Bearing Material
    52100 Steel
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    608-2RSP-NR-C3 RADIAL BALL BEARING -
  • Internal Clearance
    C3
  • Long Description
    The 608-2RSP-NR-C3 is an 8 mm bore radial/deep groove ball bearing with 22 mm OD, 7 mm width, straight design, open type.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    608-2RSP-NR-C3
  • Manufacturer Upc Number
    8865590029372
  • Maximum RPM (Grease)
    34000 rpm
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3336 N
  • Radial Static Load Capacity
    1401 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    1200106788621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)