Specifications
Dimensions
- Bore Diameter13 mm
- Outside Diameter32 mm
- Overall Width10 mm
Details
- Bore TypeStraight
- Closure TypeDouble Sealed
- Description6201-2RLD-13MM-C3 RADIAL BALL BEARING
- Internal ClearanceC3
- Long DescriptionThe 6201-2RS-13MM is a 13 mm bore radial/deep groove ball bearing with a 32 mm OD and 10 mm width, double sealed for long life.
- Manufacturer Catalog Number6201-2RS-13MM
- Product TypeRadial & Deep Groove Ball Bearings
- Snap Ring IncludedWithout Snap Ring
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)